Zoro Homepage

Gate Valve, 20", Carbon Steel, Flange

  • Mfr # 4371004510

  • Zoro # G808257924


product price: $8,205.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Connection Type
150# Flanged
Body Material
Carbon Steel
Standards
API 598, API 600, ASME B16.34, NACE
Body Material - Valves
Carbon Steel
Wedge Material
410 Stainless Steel, Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004510
Zoro #
G808257924
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
Inlet to Outlet Length
18 in
Pipe Size - Valves
20 in
Nominal Valve Size
20 in
Handle Height
82.99 in
Connection Size - Side 2
20 in
Connection Size - Side 1
20 in
Handle Diameter
25.2 in

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 20 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.