Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3", Carbon Steel, Flange

  • Mfr # 4371005220

  • Zoro # G108257907


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Connection Type
300# Flanged
Body Material
Carbon Steel
Wedge Material
410 Stainless Steel, Carbon Steel
Handle Type
Wheel
Stem Type
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005220
Zoro #
G108257907
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.12 in
Pipe Size - Valves
3 in
Inlet to Outlet Length
11 3/25 in
Handle Height
17.1 in
Connection Size - Side 2
3 in
Handle Diameter
9.84 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in

Details

Connection Type
300# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Wedge Material
410 Stainless Steel, Carbon Steel
Handle Type
Wheel
Stem Type
Rising
Seal Material
Graphite
Valve Class
Class 300
Seat Material
Steel
Valve Max. Fluid Temp.
1,000 Degrees F
Valve Stem Type
Rising
Body Material - Valves
Carbon Steel
Standards
API 598, API 600, ASME B16.34, NACE
Handle Material
Ductile Iron
Max. Water Pressure - CWP
740 psi
Stem Material
Stainless Steel
Top of Handle to Inlet Center
17 1/10 in
Bonnet Style
Bolted
Number of Bolt Holes
8
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
740 psi
Number of Flange Bolt Holes
8
Connection Type - Side 2
Flange
Wedge Style
Flexible
Operating Temperature - Maximum
1,000 Degrees F
ANSI Flange Class
Class 300
For Media
Gas, Oil, Steam, Water
Bonnet Material
Carbon Steel
Connection Type - Side 1
Flange
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 3 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.