Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3", Carbon Steel, Flange

  • Mfr # 4371005710

  • Zoro # G008257946


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Connection Type
600# Flanged
Body Material
Carbon Steel
Overall Length
14 in
Seat Material
Steel
Valve Class
Class 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005710
Zoro #
G008257946
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14 in
Inlet to Outlet Length
14 in
Pipe Size - Valves
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Handle Height
17.87 in
Handle Diameter
11.81 in

Details

Connection Type
600# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Seat Material
Steel
Valve Class
Class 600
Valve Stem Type
Rising
Standards
API 598, API 600, ASME B16.34, NACE
Bonnet Style
Bolted
Handle Material
Ductile Iron
Stem Material
Stainless Steel
Seal Material
Graphite
Wedge Material
410 Stainless Steel, Carbon Steel
Stem Type
Rising
Handle Type
Wheel
Top of Handle to Inlet Center
17 87/100 in
Body Material - Valves
Carbon Steel
Number of Bolt Holes
8
Wedge Style
Flexible
Maximum Pressure - Operating
1,480 psi
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
Carbon Steel
Number of Flange Bolt Holes
8
ANSI Flange Class
Class 600
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
1,000 Degrees F
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 3 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,480 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.