Gate Valve, 3", CF8M SS, Flange

  • Mfr # 4371005470
  • Zoro # G808257931
product price: 
$
2,678.99
/ea
Free Shipping & Returns

Key Features

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Standards
API 598, API 600, ASME B16.34
Handle Type
Wheel
Max. Water Pressure - CWP
720 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4371005470
Zoro #
G808257931
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.15 in
Pipe Size - Valves
3 in
Inlet to Outlet Length
11 7/50 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Handle Height
19.69 in
Handle Diameter
9.84 in
Connection Size - Side 1
3 in
Wire Rope Length
3.15 in
Length
3.15 in

Details

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Standards
API 598, API 600, ASME B16.34
Handle Type
Wheel
Max. Water Pressure - CWP
720 psi
Seat Material
Stainless Steel
Seal Material
Graphite
Handle Material
Ductile Iron
Body Material - Valves
CF8M Stainless Steel
Valve Stem Type
Rising
Wedge Material
CF8M Stainless Steel
Valve Class
Class 300
Top of Handle to Inlet Center
19 69/100 in
Bonnet Style
Bolted
Stem Material
316 Stainless Steel
Stem Type
Rising
Valve Max. Fluid Temp.
450 Degrees F
Number of Bolt Holes
8
Operating Temperature - Maximum
450 Degrees F
Wedge Style
Flexible
ANSI Flange Class
Class 300
Maximum Pressure - Operating
720 psi
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
CF8M Stainless Steel
For Media
Water
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Number of Flange Bolt Holes
8
Valve Series
35316

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 3 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & reviews