Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/4", 316 SS, Socket

  • Mfr # 4371003160

  • Zoro # G308257936


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket
Body Material
316 Stainless Steel
Pipe Size - Valves
3/4 in
Stem Material
316 Stainless Steel
Inlet to Outlet Length
2 9/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003160
Zoro #
G308257936
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
3/4 in
Inlet to Outlet Length
2 9/25 in
Overall Length
2.36 in
Handle Diameter
2.76 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Handle Height
5.04 in

Details

Connection Type
Socket
Body Material
316 Stainless Steel
Item
Gate Valve
Stem Material
316 Stainless Steel
Seal Material
PTFE
Max. Water Pressure - CWP
200 psi
Wedge Material
CF8M Stainless Steel
Seat Material
Stainless Steel
Handle Material
Aluminum
Valve Stem Type
Non-Rising
Stem Type
Non-Rising
Top of Handle to Inlet Center
5 1/25 in
Standards
MSS SP-110
Valve Class
Class 200
Body Material - Valves
316 Stainless Steel
Handle Type
Wheel
Bonnet Style
Screw-In
Valve Max. Fluid Temp.
350 Degrees F
Max. Working Steam Pressure - WSP
120 psi
For Media
Water
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Connection Gender - Side 1
Female
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
Bonnet Material
316 Stainless Steel
Wedge Style
Solid
Valve Series
3027

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.