Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/4", CF8M SS, Flange

  • Mfr # 4371004810

  • Zoro # G408257928


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Connection Type
150# Flanged
Body Material
CF8M Stainless Steel
Handle Material
Ductile Iron
Valve Max. Fluid Temp.
450 Degrees F
Seal Material
RPTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004810
Zoro #
G408257928
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
3/4 in
Overall Length
4.61 in
Inlet to Outlet Length
4 61/100 in
Handle Height
7.68 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Handle Diameter
4.72 in
Connection Size - Side 1
3/4 in

Details

Connection Type
150# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Handle Material
Ductile Iron
Valve Max. Fluid Temp.
450 Degrees F
Seal Material
RPTFE
Stem Type
Rising
Body Material - Valves
CF8M Stainless Steel
Stem Material
316 Stainless Steel
Valve Class
Class 150
Max. Water Pressure - CWP
275 psi
Wedge Material
CF8M Stainless Steel
Handle Type
Wheel
Standards
API 598, API 603, ASME B16.34
Valve Stem Type
Rising
Bonnet Style
Bolted
Top of Handle to Inlet Center
7 17/25 in
Seat Material
Stainless Steel
Number of Bolt Holes
4
Wedge Style
Flexible
Maximum Pressure - Operating
275 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Flange
Number of Flange Bolt Holes
4
Bonnet Material
CF8M Stainless Steel
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
For Media
Water
Valve Series
35116

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 3/4 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material RPTFE, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.