Gate Valve, 3/4", CF8M SS, Flange
Mfr # 4371005410
Zoro # G308257950
product price: $914.99
/ea
Free Shipping & Returns
Key Features
Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Standards
API 598, API 600, ASME B16.34
Overall Length
0.79 in
Handle Type
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4371005410
Zoro #
G308257950
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.79 in
Inlet to Outlet Length
5 49/50 in
Pipe Size - Valves
3/4 in
Handle Height
9.29 in
Handle Diameter
4.72 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Description
Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 3/4 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.