Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/4", Forged Steel, Socket

  • Mfr # 4371003580

  • Zoro # G308257974


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket/Thread
Body Material
Forged Steel
Handle Material
Carbon Steel
Wedge Material
410 Stainless Steel
Max. Water Pressure - CWP
1,975 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003580
Zoro #
G308257974
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
3 29/50 in
Pipe Size - Valves
3/4 in
Overall Length
3.58 in
Nominal Valve Size
3/4 in
Handle Height
6.3 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Socket/Thread
Body Material
Forged Steel
Item
Gate Valve
Handle Material
Carbon Steel
Wedge Material
410 Stainless Steel
Max. Water Pressure - CWP
1,975 psi
Valve Class
Class 800
Stem Material
316 Stainless Steel
Body Material - Valves
Forged Steel
Seat Material
Stainless Steel
Seal Material
Graphite
Top of Handle to Inlet Center
6 3/10 in
Handle Type
Wheel
Stem Type
Rising
Valve Stem Type
Rising
Valve Max. Fluid Temp.
800 Degrees F
Standards
API 598, API 602, NACE MR0175
Bonnet Style
Bolted
Coefficient of Volume (Cv)
14
Connection Type - Side 1
Socket
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Wedge Style
Solid
For Media
Water
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Operating
1,975 psi
Operating Temperature - Maximum
850 Degrees F
Bonnet Material
Forged Steel
Valve Series
3484

Description

Gate Valve, For Media Water, Body Material Forged Steel, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 14, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.