Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/8", Forged Steel, Socket

  • Mfr # 4371003540

  • Zoro # G908257923


product price: $63.99
/ea

Key Features

Connection Type
Socket/Thread
Body Material
Forged Steel
Valve Stem Type
Rising
Valve Max. Fluid Temp.
800 Degrees F
Wedge Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003540
Zoro #
G908257923
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.11 in
Pipe Size - Valves
3/8 in
Inlet to Outlet Length
3 11/100 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Handle Height
6.1 in
Connection Size - Side 2
3/8 in

Details

Connection Type
Socket/Thread
Body Material
Forged Steel
Item
Gate Valve
Valve Stem Type
Rising
Valve Max. Fluid Temp.
800 Degrees F
Wedge Material
410 Stainless Steel
Standards
API 598, API 602, NACE MR0175
Max. Water Pressure - CWP
1,975 psi
Stem Material
316 Stainless Steel
Stem Type
Rising
Valve Class
Class 800
Top of Handle to Inlet Center
6 1/10 in
Handle Material
Carbon Steel
Body Material - Valves
Forged Steel
Bonnet Style
Bolted
Seat Material
Stainless Steel
Seal Material
Graphite
Handle Type
Wheel
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
5
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
850 Degrees F
Bonnet Material
Forged Steel
Wedge Style
Solid
Connection Type - Side 1
Socket
For Media
Water
Maximum Pressure - Operating
1,975 psi
Valve Series
3484

Description

Gate Valve, For Media Water, Body Material Forged Steel, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 5, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.