Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 4", Carbon Steel, Flange

  • Mfr # 4371004430

  • Zoro # G708257925


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Connection Type
150# Flanged
Body Material
Carbon Steel
Valve Stem Type
Rising
Inlet to Outlet Length
9 in
Wedge Material
410 Stainless Steel, Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004430
Zoro #
G708257925
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
9 in
Overall Length
9 in
Pipe Size - Valves
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Handle Diameter
9.84 in
Handle Height
18.7 in

Details

Connection Type
150# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Valve Stem Type
Rising
Wedge Material
410 Stainless Steel, Carbon Steel
Valve Class
Class 150
Bonnet Style
Bolted
Top of Handle to Inlet Center
18 7/10 in
Stem Type
Rising
Handle Type
Wheel
Standards
API 598, API 600, ASME B16.34, NACE
Stem Material
Stainless Steel
Valve Max. Fluid Temp.
1,000 Degrees F
Body Material - Valves
Carbon Steel
Seat Material
Steel
Handle Material
Ductile Iron
Max. Water Pressure - CWP
285 psi
Seal Material
Graphite
Number of Bolt Holes
8
Operating Temperature - Maximum
1,000 Degrees F
Maximum Pressure - Operating
285 psi
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
For Media
Gas, Oil, Steam, Water
Connection Type - Side 2
Flange
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
Carbon Steel
Wedge Style
Flexible
Number of Flange Bolt Holes
8
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 4 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.