Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 4", CF8M SS, Flange

  • Mfr # 4371005480

  • Zoro # G208257951


product price: $3,805.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Valve Stem Type
Rising
Body Material - Valves
CF8M Stainless Steel
Max. Water Pressure - CWP
720 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005480
Zoro #
G208257951
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
4 in
Overall Length
3.94 in
Inlet to Outlet Length
12 in
Connection Size - Side 1
4 in
Handle Height
23.98 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Handle Diameter
11.81 in

Details

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Valve Stem Type
Rising
Body Material - Valves
CF8M Stainless Steel
Max. Water Pressure - CWP
720 psi
Valve Class
Class 300
Top of Handle to Inlet Center
23 49/50 in
Seal Material
Graphite
Wedge Material
CF8M Stainless Steel
Stem Type
Rising
Valve Max. Fluid Temp.
450 Degrees F
Handle Material
Ductile Iron
Bonnet Style
Bolted
Standards
API 598, API 600, ASME B16.34
Handle Type
Wheel
Seat Material
Stainless Steel
Stem Material
316 Stainless Steel
Number of Bolt Holes
8
For Media
Water
Connection Type - Side 2
Flange
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 300
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
720 psi
Bonnet Material
CF8M Stainless Steel
Connection Type - Side 1
Flange
Wedge Style
Flexible
Operating Temperature - Maximum
450 Degrees F
Valve Series
35316

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 4 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.