Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 6", Carbon Steel, Flange

  • Mfr # 4371004440

  • Zoro # G708257956


product price: $956.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
150# Flanged
Body Material
Carbon Steel
Standards
API 598, API 600, ASME B16.34, NACE
Stem Type
Rising
Top of Handle to Inlet Center
23 43/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004440
Zoro #
G708257956
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.5 in
Inlet to Outlet Length
10 1/2 in
Pipe Size - Valves
6 in
Handle Height
23.43 in
Nominal Valve Size
6 in
Connection Size - Side 1
6 in
Connection Size - Side 2
6 in
Handle Diameter
11 in

Details

Connection Type
150# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Standards
API 598, API 600, ASME B16.34, NACE
Stem Type
Rising
Top of Handle to Inlet Center
23 43/100 in
Max. Water Pressure - CWP
285 psi
Valve Max. Fluid Temp.
1,000 Degrees F
Handle Material
Ductile Iron
Seat Material
Steel
Valve Class
Class 150
Body Material - Valves
Carbon Steel
Bonnet Style
Bolted
Seal Material
Graphite
Stem Material
Stainless Steel
Handle Type
Wheel
Valve Stem Type
Rising
Wedge Material
410 Stainless Steel, Carbon Steel
Number of Bolt Holes
8
Connection Type - Side 2
Flange
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Operating
285 psi
Operating Temperature - Maximum
1,000 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
Carbon Steel
Wedge Style
Flexible
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Number of Flange Bolt Holes
8
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 6 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.