Zoro Homepage

Gate Valve, 6", Carbon Steel, Flange

  • Mfr # 4371005730

  • Zoro # G008257915


product price: $1,861.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Connection Type
600# Flanged
Body Material
Carbon Steel
Handle Type
Wheel
Stem Type
Rising
Handle Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005730
Zoro #
G008257915
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22 in
Pipe Size - Valves
6 in
Inlet to Outlet Length
22 in
Connection Size - Side 1
6 in
Handle Height
32.8 in
Connection Size - Side 2
6 in
Handle Diameter
17.7 in
Nominal Valve Size
6 in

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 6 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,480 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.