Gate Valve, 6", CF8M SS, Flange

  • Mfr # 4371005490
  • Zoro # G908257947
product price: 
$
7,889.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Valve Class
Class 300
Seal Material
Graphite
Bonnet Style
Bolted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4371005490
Zoro #
G908257947
UPC #
-
Country of Origin
China
Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Valve Class
Class 300
Seal Material
Graphite
Bonnet Style
Bolted
Valve Stem Type
Rising
Body Material - Valves
CF8M Stainless Steel
Handle Type
Wheel
Valve Max. Fluid Temp.
450 Degrees F
Stem Type
Rising
Max. Water Pressure - CWP
720 psi
Standards
API 598, API 600, ASME B16.34
Handle Material
Ductile Iron
Stem Material
316 Stainless Steel
Top of Handle to Inlet Center
31 9/50 in
Wedge Material
CF8M Stainless Steel
Seat Material
Stainless Steel
Number of Bolt Holes
12
Connection Type - Side 1
Flange
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 300
Number of Flange Bolt Holes
12
Wedge Style
Flexible
Maximum Pressure - Operating
720 psi
Bonnet Material
CF8M Stainless Steel
Connection Type - Side 2
Flange
For Media
Water
Valve Series
35316

Dimensions

Pipe Size - Valves
6 in
Overall Length
5.91 in
Inlet to Outlet Length
15 87/100 in
Handle Diameter
13.78 in
Handle Height
31.18 in
Nominal Valve Size
6 in
Connection Size - Side 1
6 in
Connection Size - Side 2
6 in
Wire Rope Length
5.91 in
Length
5.91 in

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 6 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & reviews