Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 8", Carbon Steel, Flange

  • Mfr # 4371005250

  • Zoro # G808257948


product price: $1,827.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Connection Type
300# Flanged
Body Material
Carbon Steel
Inlet to Outlet Length
16 1/2 in
Stem Material
Stainless Steel
Body Material - Valves
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005250
Zoro #
G808257948
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
16 1/2 in
Overall Length
16.5 in
Pipe Size - Valves
8 in
Connection Size - Side 2
8 in
Connection Size - Side 1
8 in
Handle Height
30.8 in
Handle Diameter
15.75 in
Nominal Valve Size
8 in

Details

Connection Type
300# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Stem Material
Stainless Steel
Body Material - Valves
Carbon Steel
Valve Stem Type
Rising
Seal Material
Graphite
Seat Material
Steel
Valve Class
Class 300
Stem Type
Rising
Max. Water Pressure - CWP
740 psi
Standards
API 598, API 600, ASME B16.34, NACE
Wedge Material
410 Stainless Steel, Carbon Steel
Bonnet Style
Bolted
Handle Type
Wheel
Top of Handle to Inlet Center
3 4/5 in
Valve Max. Fluid Temp.
1,000 Degrees F
Handle Material
Ductile Iron
Number of Bolt Holes
12
Number of Flange Bolt Holes
12
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
Flange
Operating Temperature - Maximum
1,000 Degrees F
ANSI Flange Class
Class 300
For Media
Gas, Oil, Steam, Water
Bonnet Material
Carbon Steel
Wedge Style
Flexible
Maximum Pressure - Operating
740 psi
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 8 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.