Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Flange x Flange, 10" Size

  • Mfr # 4371006660

  • Zoro # G708257857


product price: $2,856.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
10 in
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006660
Zoro #
G708257857
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
10 in
Inlet to Outlet Length - Valves
24 1/2 in
Connection Size - Side 2
10 in
Handle Height
29.7 in
Handle Diameter
17.72 in
Nominal Valve Size
10 in
Connection Size - Side 1
10 in
Overall Length
24.5 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 150
Max. Fluid Temp. - Valves
1,000 Degrees F
Item
Globe Valves
Standards
ASME B16.34
Handle Material
Ductile Iron
Max. Fluid Pressure - Valves
275 psi
Stem Material
F6a Stainless Steel
Top of Handle to Inlet Center - Valves
29 7/10 in
Bonnet Style
Bolted
Shape
Straight
Operating Temperature - Maximum
450 Degrees F
Connection Gender - Side 2
Female
Seal Material
304 Stainless Steel
ANSI Flange Class
Class 150
Maximum Pressure - Steam
285 psi
Seat Material
Metal
For Media
Oil, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Disc Material
410 Stainless Steel
Bonnet Material
Carbon Steel
Stem Type
Outside Screw and Yoke (OS&Y)
Body Material
Carbon Steel
Maximum Pressure - Operating
285 psi
Number of Flange Bolt Holes
12
Manufacturer Warranty
5 yr
Connection Gender - Side 1
Female
Handle Type
Wheel
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Valve Series
45

Description

Globe Valve, Pipe Size - Valves 10 in, Connection Type - Valves Flange x Flange, Shape Straight, Body Material - Valves Carbon Steel, Media - Valves Oil, Steam, Water, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 24 1/2 in, Top of Handle to Inlet Center - Valves 29 7/10 in, Valve Class Class 150, Stem Material F6a Stainless Steel, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.