Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Flange x Flange, 2" Size

  • Mfr # 4371006600

  • Zoro # G408257836


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
2 in
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006600
Zoro #
G408257836
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
2 in
Inlet to Outlet Length - Valves
8 in
Overall Length
8 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Height
13.43 in
Connection Size - Side 1
2 in
Handle Diameter
7.87 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 150
Max. Fluid Temp. - Valves
1,000 Degrees F
Item
Globe Valves
Stem Material
F6a Stainless Steel
Max. Fluid Pressure - Valves
275 psi
Handle Material
Ductile Iron
Top of Handle to Inlet Center - Valves
13 43/100 in
Bonnet Style
Bolted
Shape
Straight
Standards
ASME B16.34
Disc Material
410 Stainless Steel
Connection Gender - Side 2
Female
Number of Flange Bolt Holes
4
Manufacturer Warranty
5 yr
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Bonnet Material
Carbon Steel
Body Material
Carbon Steel
Connection Type - Side 2
Flange
Handle Type
Wheel
Seal Material
304 Stainless Steel
Connection Gender - Side 1
Female
Stem Type
Outside Screw and Yoke (OS&Y)
Maximum Pressure - Steam
285 psi
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
285 psi
Operating Temperature - Maximum
450 Degrees F
Seat Material
Metal
For Media
Oil, Steam, Water
Valve Series
45

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves Flange x Flange, Shape Straight, Body Material - Valves Carbon Steel, Media - Valves Oil, Steam, Water, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 8 in, Top of Handle to Inlet Center - Valves 13 43/100 in, Valve Class Class 150, Stem Material F6a Stainless Steel, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.