Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Flange x Flange, 3" Size

  • Mfr # 4371006750

  • Zoro # G208257869


product price: $1,695.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
3 in
Body Material - Valves
Stainless Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006750
Zoro #
G208257869
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
3 in
Inlet to Outlet Length - Valves
9 49/100 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Handle Diameter
9.87 in
Overall Length
9.49 in
Handle Height
12.87 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Body Material - Valves
Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 150
Max. Fluid Temp. - Valves
1,000 Degrees F
Item
Globe Valves
Max. Fluid Pressure - Valves
275 psi
Top of Handle to Inlet Center - Valves
12 87/100 in
Standards
ASME B16.34
Shape
Straight
Stem Material
316 Stainless Steel
Bonnet Style
Bolted
Seal Material
PTFE
Handle Material
Ductile Iron
Connection Type - Side 2
Flange
Bonnet Material
CF8M Stainless Steel
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Handle Type
Wheel
Maximum Pressure - Operating
275 psi
Body Material
316 Stainless Steel
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Steam
275 psi
Connection Gender - Side 1
Female
Number of Flange Bolt Holes
4
Stem Type
Outside Screw and Yoke (OS&Y)
Connection Gender - Side 2
Female
Manufacturer Warranty
5 yr
For Media
Oil, Steam, Water
Disc Material
316 Stainless Steel
Seat Material
Metal
Operating Temperature - Minimum
-20 Degrees F
Valve Series
45

Description

Globe Valve, Pipe Size - Valves 3 in, Connection Type - Valves Flange x Flange, Shape Straight, Body Material - Valves Stainless Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 9 49/100 in, Top of Handle to Inlet Center - Valves 12 87/100 in, Valve Class Class 150, Stem Material 316 Stainless Steel, Bonnet Style Bolted, Seal Material PTFE, Handle Material Ductile Iron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.