Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Flange x Flange, 6" Size

  • Mfr # 4371006910

  • Zoro # G808257856


product price: $1,473.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
6 in
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006910
Zoro #
G808257856
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
6 in
Inlet to Outlet Length - Valves
17 1/2 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in
Handle Height
24.33 in
Handle Diameter
15.75 in
Overall Length
17.5 in
Connection Size - Side 1
6 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
1,000 Degrees F
Item
Globe Valves
Handle Material
Ductile Iron
Stem Material
F6a Stainless Steel
Shape
Straight
Standards
ASME B16.34
Max. Fluid Pressure - Valves
275 psi
Bonnet Style
Bolted
Top of Handle to Inlet Center - Valves
24 33/100 in
Connection Type - Side 2
Flange
Maximum Pressure - Steam
740 psi
Connection Gender - Side 2
Female
Body Material
Carbon Steel
Connection Gender - Side 1
Female
Connection Type - Side 1
Flange
Maximum Pressure - Operating
740 psi
Manufacturer Warranty
5 yr
Stem Type
Outside Screw and Yoke (OS&Y)
ANSI Flange Class
Class 300
Seal Material
304 Stainless Steel
Number of Flange Bolt Holes
12
Handle Type
Wheel
Bonnet Material
Carbon Steel
For Media
Oil, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Disc Material
410 Stainless Steel
Seat Material
Metal
Operating Temperature - Maximum
450 Degrees F
Valve Series
45

Description

Globe Valve, Pipe Size - Valves 6 in, Connection Type - Valves Flange x Flange, Shape Straight, Body Material - Valves Carbon Steel, Media - Valves Oil, Steam, Water, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 17 1/2 in, Top of Handle to Inlet Center - Valves 24 33/100 in, Valve Class Class 300, Stem Material F6a Stainless Steel, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.