Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Socket x Socket, 1/2" Size

  • Mfr # 4371006050

  • Zoro # G908257862


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
1/2 in
Body Material - Valves
Stainless Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006050
Zoro #
G908257862
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1/2 in
Inlet to Outlet Length - Valves
2 16/25 in
Overall Length
2.64 in
Handle Diameter
2.73 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Handle Height
3.55 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Body Material - Valves
Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Item
Globe Valves
Shape
Straight
Stem Material
316 Stainless Steel
Seal Material
PTFE
Max. Steam Pressure - Valves
200 psi
Standards
MSS SP-110
Max. Fluid Pressure - Valves
200 psi
Bonnet Style
Screw-In
Top of Handle to Inlet Center - Valves
3 11/20 in
Handle Material
Aluminum
Stem Type
Rising
For Media
Steam
Seat Material
Metal
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 1
Socket
Disc Material
316 Stainless Steel
Connection Gender - Side 2
Female
Bonnet Material
316 Stainless Steel
Maximum Pressure - Steam
200 psi
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Socket
Handle Type
Wheel
Body Material
Stainless Steel
Operating Temperature - Minimum
200 Degrees F
Connection Gender - Side 1
Female
Valve Series
4027

Description

Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves Socket x Socket, Shape Straight, Body Material - Valves Stainless Steel, Media - Valves Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi, Inlet to Outlet Length - Valves 2 16/25 in, Top of Handle to Inlet Center - Valves 3 11/20 in, Stem Material 316 Stainless Steel, Bonnet Style Screw-In, Seal Material PTFE, Handle Material Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.