Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Socket x Socket, 3/4" Size

  • Mfr # 4371006060

  • Zoro # G508257842


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
3/4 in
Body Material - Valves
Stainless Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006060
Zoro #
G508257842
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
3/4 in
Inlet to Outlet Length - Valves
2 93/100 in
Overall Length
2.93 in
Nominal Valve Size
3/4 in
Handle Diameter
2.73 in
Handle Height
3.67 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Body Material - Valves
Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Item
Globe Valves
Handle Material
Aluminum
Max. Fluid Pressure - Valves
200 psi
Seal Material
PTFE
Bonnet Style
Screw-In
Stem Material
316 Stainless Steel
Top of Handle to Inlet Center - Valves
3 67/100 in
Shape
Straight
Standards
MSS SP-110
Max. Steam Pressure - Valves
200 psi
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Manufacturer Warranty
5 yr
Disc Material
316 Stainless Steel
Connection Type - Side 2
Socket
Handle Type
Wheel
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
200 Degrees F
For Media
Steam
Seat Material
Metal
Body Material
Stainless Steel
Maximum Pressure - Steam
200 psi
Bonnet Material
316 Stainless Steel
Connection Gender - Side 1
Female
Stem Type
Rising
Connection Type - Side 1
Socket
Valve Series
4027

Description

Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves Socket x Socket, Shape Straight, Body Material - Valves Stainless Steel, Media - Valves Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi, Inlet to Outlet Length - Valves 2 93/100 in, Top of Handle to Inlet Center - Valves 3 67/100 in, Stem Material 316 Stainless Steel, Bonnet Style Screw-In, Seal Material PTFE, Handle Material Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.