Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Socket x Socket, 3/4" Size

  • Mfr # 4371006440

  • Zoro # G808257849


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
3/4 in
Body Material - Valves
Forged Stainless Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006440
Zoro #
G808257849
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
3/4 in
Inlet to Outlet Length - Valves
3 29/50 in
Overall Length
3.58 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
6.53 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Body Material - Valves
Forged Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Item
Globe Valves
Standards
API 602, ASTM A182, NACE MR0175
Top of Handle to Inlet Center - Valves
6 53/100 in
Bonnet Style
Bolted
Shape
Straight
Handle Material
Carbon Steel
Stem Material
410 Stainless Steel
Connection Type - Side 1
Socket
Bonnet Material
316L Stainless Steel
Connection Gender - Side 1
Female
Body Material
316L Stainless Steel
Seal Material
Graphite
Operating Temperature - Maximum
400 Degrees F
Seat Material
Metal
Disc Material
410 Stainless Steel
Stem Type
Outside Screw and Yoke (OS&Y)
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
2.7
Connection Type - Side 2
Socket
Handle Type
Wheel
Maximum Pressure - Operating
1,120 psi
For Media
Steam
Manufacturer Warranty
5 yr
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves Socket x Socket, Shape Straight, Body Material - Valves Forged Stainless Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Inlet to Outlet Length - Valves 3 29/50 in, Top of Handle to Inlet Center - Valves 6 53/100 in, Valve Class Class 800, Stem Material 410 Stainless Steel, Bonnet Style Bolted, Seal Material Graphite, Handle Material Carbon Steel, Standards API 602, ASTM A182, NACE MR0175, Globe Valves

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.