Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Socket x Thread, 1-1/2" Size

  • Mfr # 4371006330

  • Zoro # G208257876


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Thread
Pipe Size - Valves
1 1/2 in
Body Material - Valves
Forged Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006330
Zoro #
G208257876
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 1/2 in
Inlet to Outlet Length - Valves
5 49/50 in
Overall Length
5.98 in
Handle Height
10 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Thread
Body Material - Valves
Forged Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Item
Globe Valves
Stem Material
316 Stainless Steel
Handle Material
Carbon Steel
Shape
Straight
Top of Handle to Inlet Center - Valves
10 in
Bonnet Style
Bolted
Standards
API 602, ASTM A105N, NACE MR0175
Seat Material
Metal
Connection Type - Side 1
Socket
Handle Type
Wheel
Seal Material
Graphite
Connection Type - Side 2
NPT
For Media
Steam
Connection Gender - Side 2
Female
Maximum Pressure - Operating
1,465 psi
Manufacturer Warranty
5 yr
Disc Material
316 Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
650 Degrees F
Coefficient of Volume (Cv)
17.6
Bonnet Material
Carbon Steel
Body Material
Carbon Steel
Stem Type
Outside Screw and Yoke (OS&Y)
Connection Gender - Side 1
Female
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves Socket x Thread, Shape Straight, Body Material - Valves Forged Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Inlet to Outlet Length - Valves 5 49/50 in, Top of Handle to Inlet Center - Valves 10 in, Valve Class Class 800, Stem Material 316 Stainless Steel, Bonnet Style Bolted, Seal Material Graphite, Handle Material Carbon Steel, Standards API 602, ASTM A105N, NACE MR0175, Globe Valves

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.