Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Socket x Thread, 1/2" Size

  • Mfr # 4371006290

  • Zoro # G308257844


product price: $68.99
/ea

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Thread
Pipe Size - Valves
1/2 in
Body Material - Valves
Forged Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006290
Zoro #
G308257844
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1/2 in
Inlet to Outlet Length - Valves
3 11/100 in
Overall Length
3.11 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Height
6.53 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Thread
Body Material - Valves
Forged Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Item
Globe Valves
Bonnet Style
Bolted
Top of Handle to Inlet Center - Valves
6 53/100 in
Standards
API 602, ASTM A105N, NACE MR0175
Shape
Straight
Handle Material
Carbon Steel
Stem Material
316 Stainless Steel
Stem Type
Outside Screw and Yoke (OS&Y)
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Disc Material
316 Stainless Steel
For Media
Steam
Manufacturer Warranty
5 yr
Coefficient of Volume (Cv)
1.2
Maximum Pressure - Operating
1,745 psi
Seat Material
Metal
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 2
NPT
Connection Type - Side 1
Socket
Seal Material
Graphite
Bonnet Material
Carbon Steel
Handle Type
Wheel
Body Material
Carbon Steel
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves Socket x Thread, Shape Straight, Body Material - Valves Forged Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Inlet to Outlet Length - Valves 3 11/100 in, Top of Handle to Inlet Center - Valves 6 53/100 in, Valve Class Class 800, Stem Material 316 Stainless Steel, Bonnet Style Bolted, Seal Material Graphite, Handle Material Carbon Steel, Standards API 602, ASTM A105N, NACE MR0175, Globe Valves

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.