Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Thread x Thread, 1-1/2" Size

  • Mfr # 4371006580

  • Zoro # G908257831


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Thread x Thread
Pipe Size - Valves
1 1/2 in
Body Material - Valves
Forged Stainless Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4371006580
Zoro #
G908257831
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 1/2 in
Inlet to Outlet Length - Valves
5 49/50 in
Overall Length
5.98 in
Handle Height
10 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Thread x Thread
Body Material - Valves
Forged Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Max. Fluid Temp. - Valves
1,000 Degrees F
Item
Globe Valves
Top of Handle to Inlet Center - Valves
10 in
Max. Fluid Pressure - Valves
275 psi
Stem Material
410 Stainless Steel
Bonnet Style
Bolted
Standards
API 602, ASTM A182, NACE MR0175
Handle Material
Carbon Steel
Shape
Straight
Coefficient of Volume (Cv)
17.6
Seat Material
Metal
Connection Type - Side 1
NPT
For Media
Steam
Disc Material
410 Stainless Steel
Manufacturer Warranty
5 yr
Body Material
316L Stainless Steel
Seal Material
Graphite
Connection Type - Side 2
NPT
Operating Temperature - Maximum
650 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Handle Type
Wheel
Bonnet Material
316L Stainless Steel
Maximum Pressure - Operating
975 psi
Stem Type
Outside Screw and Yoke (OS&Y)
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves Thread x Thread, Shape Straight, Body Material - Valves Forged Stainless Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 5 49/50 in, Top of Handle to Inlet Center - Valves 10 in, Valve Class Class 800, Stem Material 410 Stainless Steel, Bonnet Style Bolted, Seal Material Graphite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.