Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Thread x Thread, 1" Size

  • Mfr # 4371006560

  • Zoro # G408257850


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Thread x Thread
Pipe Size - Valves
1 in
Body Material - Valves
Forged Stainless Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006560
Zoro #
G408257850
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 in
Inlet to Outlet Length - Valves
3 47/50 in
Overall Length
3.94 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Handle Height
7.9 in
Connection Size - Side 1
1 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Thread x Thread
Body Material - Valves
Forged Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Item
Globe Valves
Shape
Straight
Stem Material
410 Stainless Steel
Standards
API 602, ASTM A182, NACE MR0175
Bonnet Style
Bolted
Top of Handle to Inlet Center - Valves
7 9/10 in
Handle Material
Carbon Steel
Manufacturer Warranty
5 yr
Disc Material
410 Stainless Steel
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Stem Type
Outside Screw and Yoke (OS&Y)
Seat Material
Metal
Seal Material
Graphite
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Bonnet Material
316L Stainless Steel
Coefficient of Volume (Cv)
5.3
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Body Material
316L Stainless Steel
For Media
Steam
Maximum Pressure - Operating
1,050 psi
Handle Type
Wheel
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves Thread x Thread, Shape Straight, Body Material - Valves Forged Stainless Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Inlet to Outlet Length - Valves 3 47/50 in, Top of Handle to Inlet Center - Valves 7 9/10 in, Valve Class Class 800, Stem Material 410 Stainless Steel, Bonnet Style Bolted, Seal Material Graphite, Handle Material Carbon Steel, Standards API 602, ASTM A182, NACE MR0175, Globe Valves

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.