Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valves, Thread x Thread, 2" Size

  • Mfr # 4371006590

  • Zoro # G508257873


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Thread x Thread
Pipe Size - Valves
2 in
Body Material - Valves
Forged Stainless Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4371006590
Zoro #
G508257873
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
2 in
Inlet to Outlet Length - Valves
6 77/100 in
Overall Length
6.77 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Handle Height
11.6 in
Connection Size - Side 2
2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Thread x Thread
Body Material - Valves
Forged Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Max. Fluid Temp. - Valves
1,000 Degrees F
Item
Globe Valves
Bonnet Style
Bolted
Max. Fluid Pressure - Valves
275 psi
Top of Handle to Inlet Center - Valves
11 3/5 in
Stem Material
410 Stainless Steel
Handle Material
Carbon Steel
Standards
API 602, ASTM A182, NACE MR0175
Shape
Straight
Seal Material
Graphite
For Media
Steam
Connection Gender - Side 1
Female
Stem Type
Outside Screw and Yoke (OS&Y)
Disc Material
410 Stainless Steel
Body Material
316L Stainless Steel
Maximum Pressure - Operating
960 psi
Bonnet Material
316L Stainless Steel
Coefficient of Volume (Cv)
23
Operating Temperature - Minimum
-20 Degrees F
Seat Material
Metal
Manufacturer Warranty
5 yr
Connection Type - Side 2
NPT
Operating Temperature - Maximum
700 Degrees F
Handle Type
Wheel
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves Thread x Thread, Shape Straight, Body Material - Valves Forged Stainless Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 6 77/100 in, Top of Handle to Inlet Center - Valves 11 3/5 in, Valve Class Class 800, Stem Material 410 Stainless Steel, Bonnet Style Bolted, Seal Material Graphite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.