Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, NPT, Carbon Steel

  • Mfr # 4353009900

  • Zoro # G908259385


product price: $52.99
/ea

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4353009900
Zoro #
G908259385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Overall Length
2.75 in
Nominal Valve Size
3/4 in
Handle Height
2.04 in
Handle Length
5 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Non-Potable Water, Steam
Connection Type
Thread x Thread
Item
Manual Two-Way Ball Valve
Standards
MSS SP-110, NACE MR0175
Features
Bi-Directional, Bubble Tight Shut-Off, Blow-Out Proof Stem, Lockable Handle as Standard, Optional Oval Handles for Smaller Sizes
Stem Material
316 Stainless Steel
Body Material
Carbon Steel
Seal Material
RPTFE
Max. Pressure
2,000 PSI
Seat Material
RPTFE
Handle Type
Lever
Handle Material
300 Stainless Steel
Stem Type
Blowout Resistant
Compliance
MSS SP-110, NACE MR0175
Connection Type - Side 1
NPT
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
35
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 PSI
Vacuum Service Rating
29 in Hg
Connection Gender - Side 1
Female
Operating Temperature - Maximum
450 Degrees F
Valve Series
50B

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Non-Potable Water, Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.