Zoro Homepage

Manual 2-Way Ball Valve, NPT, Carbon Steel

  • Mfr # 4353010420

  • Zoro # G408259410


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353010420
Zoro #
G408259410
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Overall Length
3.5 in
Connection Size - Side 2
3/4 in
Handle Height
1.3 in
Handle Length
6.5 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Non-Potable Water
Connection Type
Thread x Socket
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Handle Type
Lever
Seat Material
Delrin, PEEK
Handle Material
Stainless Steel
Body Material
Carbon Steel
Stem Material
630 Stainless Steel
Features
Bi-Directional, Bubble Tight Shut-Off, Live-Loaded Stem Packing as Standard
Max. Pressure
3,000 PSI
Compliance
ISO 5211, NACE MR0175
Seal Material
PTFE
Standards
ISO 5211, MSS SP-110, NACE MR0175 2002
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Yellow
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Maximum
500 Degrees F
Connection Type - Side 1
NPT
Handle - Locking
Locking
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
35
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
50C7

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.