Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Socket Forged Carbon Steel Piston Check Valve

  • Mfr # 4371001380

  • Zoro # G3083604


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Socket x Socket
Connection
Socket
Body Material
Carbon Steel
Max. Steam Pressure - Valves
800 psi WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001380
Zoro #
G3083604
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4"
Length
3-19/32"
Size
3/4"
Pipe or Tube Size - Check Valves
3/4"
Overall Length
3.58 in
Pipe or Tube Size
3/4 in
Height - Cap to Inlet Center
2 1/8 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Socket x Socket
Connection
Socket
Body Material
Carbon Steel
Max. Steam Pressure - Valves
800 psi WSP
Body Material - Valves
Carbon Steel
Cap to Inlet Center
2-3/32"
Compliance
NACE MR-01-75
Max. Pressure
Water: 2000 psi @ 100 Degrees F, Steam: 800 psi WSP
Seal Material - Check Valves
304 Stainless Steel, Graphite
Max. Temp. - Valves
800 Degrees F
Max. Water Pressure - Valves
2000 psi @ 100 Degrees F
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal
Item
Piston Check Valve
Seal Material
Graphite and 304 Stainless Steel
Spring Material
316 Stainless Steel
Material of Construction
Forged Carbon Steel
Full Flow - Valves
No
Max. Temp.
0 to 800 Degrees F
Mechanism and Body Design
Inline Piston
Min. Temp. - Valves
0 Degrees F
Mounting Position
Horizontal
Connection Type - Check Valves
Socket x Socket
Seat Material - Check Valves
Stellite
Application - Valves
General Purpose
Sub-Category
Steel
Flow - Valves
10.00 gpm
Standards
API 602, NACE MR-01-75
Cracking Pressure
8 psi
Cracking Pressure - Check Valves
8.000 psi
Spring Material - Check Valves
316 Stainless Steel
Item - Check Valves
Check Valve
Flow
10 gpm
Seat Material
Stellite
Mounting Orientation
Horizontal
Seal
FPM
Operating Temperature - Maximum
100 Degrees F
Coefficient of Volume (Cv)
3
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 2
Socket
Includes Counterweight
No Counterweight
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
Not Rated
Check Mechanism
Piston
Connection Type - Side 1
Socket
Valve Body Style
Inline
Silent Check
Standard
Valve Ways
2-Way
For Media
Steam, Water
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
1,975 psi
Valve Series
2483

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Carbon Steel, Pipe or Tube Size 3/4 in, Connection Type Socket x Socket, Cracking Pressure 8 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 2,000 psi @ 100 Degrees F, Max. Steam Pressure - Valves 800 psi WSP, Seat Material Stellite

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.