Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Flanged Carbon Steel Ball Valve Inline

  • Mfr # 4351003900

  • Zoro # G3400074


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4351003900
Zoro #
G3400074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
4 in
Overall Length
4.16 in
Handle Length
13.75 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Corrosive Chemicals, Non-Potable Water, Steam
Connection Type
Flanged x Flanged
Item
Ball Valve
Handle Material
Galvanized Steel
Features
150# Flanged
Body Material
Carbon Steel
Temp. Range
0 Degrees to 400 Degrees F
Standards
API 598, ASME B16.34, NACE MR0175
Compliance
NACE MR-01-75
Max. Pressure
285 PSI CWP
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Seat Material
TFM(TM)
Stem Type
Self-Adjusting
Handle Type
Lever
Seal Material
PTFE
Type
Two Piece
Operating Temperature - Minimum
0 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Vacuum Service Rating
29 in Hg
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Coefficient of Volume (Cv)
2,110
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Color - Valve Handle
Gray
Handle - Locking
Locking
Maximum Pressure - Steam
125 PSI WSP
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
50

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Steam, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.