Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 150, 4 In., Flange

  • Mfr # 4371004870

  • Zoro # G2599021


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
CF8M Stainless Steel
Pipe Size - Valves
4"
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004870
Zoro #
G2599021
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4"
Pipe Size - Valves
4"
Inlet to Outlet Length
9 in
Overall Length
9.02 in
Connection Size - Side 2
4 in
Handle Diameter
9.84 in
Nominal Valve Size
4 in
Handle Height
21.45 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Stem Material
316 Stainless Steel
Max. Water Pressure - CWP
275 psi
Bonnet Style
Bolted
Valve Class
Class 150
Standards
API 603, ASTMA-351
Max. Working Steam Pressure - WSP
150 psi
Handle Material
Cast Iron
Handle Type
Hand Wheel
Max. Cold Working Pressure - CWP
275 psi
Valve Max. Fluid Temp.
450 Degrees F
Body Material - Valves
CF8M Stainless Steel
Wedge Material
CF8M Stainless Steel
Valve Stem Type
Rising
Top of Handle to Inlet Center
20 in
Seal Material
RPTFE
Stem Type
Rising
Seat Material
Stainless Steel
Number of Flange Bolt Holes
8
For Media
Steam, Water
Operating Temperature - Maximum
450 Degrees F
Wedge Style
Flexible
Connection Type - Side 2
Flange
Maximum Pressure - Operating
275 psi
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
Stainless Steel
Valve Series
35

Description

Gate Valve, For Media Steam, Water, Body Material 316 Stainless Steel, Nominal Valve Size 4 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material RPTFE, Handle Type Wheel, Bonnet Material Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.