Zoro Homepage

Gate Valve, Class 800, 3/8 In.

  • Mfr # 4371003400

  • Zoro # G1461196


product price: $58.39
/ea

Key Features

Pipe Size
3/8"
Connection Type
Socket
Body Material
Forged Carbon Steel
Max. Water Pressure - CWP
1,975 psi
Valve Stem Type
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003400
Zoro #
G1461196
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8"
Pipe Size - Valves
3/8"
Inlet to Outlet Length
3 7/64 in
Overall Length
3.11 in
Nominal Valve Size
3/8 in
Handle Height
6.1 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Details

Connection Type
Socket
Body Material
Forged Carbon Steel
Item
Gate Valve
Max. Water Pressure - CWP
1,975 psi
Valve Stem Type
Rising
Wedge Material
410 Stainless Steel
Handle Type
Hand Wheel
Bonnet Style
Bolted
Stem Material
410 Stainless Steel
Standards
API 602, ASTM A105, BS 5352, NACE MR-0175
Valve Max. Fluid Temp.
850 Degrees F
Max. Working Steam Pressure - WSP
1,460 psi
Top of Handle to Inlet Center
6 1/2 in
Handle Material
Carbon Steel
Valve Class
Class 800
Max. Cold Working Pressure - CWP
1975 psi
Body Material - Valves
Forged Carbon Steel
Stem Type
Rising
Seal Material
Graphite
Seat Material
Stainless Steel
Wedge Style
Solid
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
Forged Steel
For Media
Steam, Water
Connection Type - Side 1
Socket
Connection Gender - Side 2
Female
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
Socket
Coefficient of Volume (Cv)
5
Connection Gender - Side 1
Female
Maximum Pressure - Operating
1,975 psi
Valve Series
3484

Description

Gate Valve, For Media Steam, Water, Body Material Forged Steel, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 5, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.