Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, Class 800, 3/8 In., FNPT

  • Mfr # 4371006360

  • Zoro # G2934994


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/8"
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006360
Zoro #
G2934994
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
3/8"
Inlet to Outlet Length
3-7/64"
Inlet to Outlet Length - Valves
3 7/64 in
Pipe Size
3/8"
Connection Size - Side 1
3/8 in
Overall Length
3.109375 in
Handle Height
6.53 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Non-Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Max. Fluid Temp. - Valves
1,000 Degrees F
Valve Stem Type
Non-Rising
Top of Handle to Inlet Center
6-17/32"
Max. Steam Pressure - Valves
720 psi WSP
Max. Water Pressure
1975 psi
Bonnet Style
Bolted
Stem Material
Stainless Steel
Handle Type
Wheel
Max. Air Pressure
1100 psig @ 800 Degrees F
Max. Fluid Temp.
1000 Degrees F
Connection Type
FNPT
Class
Class 800
Body Material
Carbon Steel
Max. Fluid Pressure - Valves
1,975 psi
Standards
ASTM A105, BS 5352, NACE MR-0175
Top of Handle to Inlet Center - Valves
6 17/32 in
Item
Globe Valve
Seal Material
Graphite
Wedge Material
316 Stainless Steel
Max. Steam Pressure
720 psi
Handle Material
Carbon Steel
Stem Type
Non-Rising
Valve Structure
Tee
Shape
Tee
Connection Type - Side 1
NPT
Bonnet Material
Carbon Steel
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
For Media
Steam
Connection Gender - Side 1
Female
Disc Material
410 Stainless Steel
Maximum Pressure - Steam
720 psi
Seat Material
Stellite
Globe Valve Type
Z-Body
Operating Temperature - Maximum
1,000 Degrees F
Coefficient of Volume (Cv)
3
Maximum Pressure - Operating
1,975 psi
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3 7/64 in, Top of Handle to Inlet Center - Valves 6 17/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.