Zoro Homepage
This item is Discontinued.
Sharpe Valves 3/8" FNPT Stainless Steel Ball Valve Inline SV54576DMH003

3/8" FNPT Stainless Steel Ball Valve Inline (Discontinued)

  • Mfr # SV54576DMH003
  • Zoro # G0449732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV54576DMH003
Zoro #
G0449732
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
2.25 in

Description

Ball Valve, Body Material 316 Stainless Steel, Ball Material 316 Stainless Steel, Handle Type Locking Lever, Seat Material RPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.