This item is Discontinued.

Sharpie Black Marker, 12 PK 1927432

Black Marker, 12 PK (Discontinued)

  • Mfr # 1927432
  • Zoro # G4176055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1927432
Zoro #
G4176055
UPC #
071641087293
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Marker
Color
Black
Ink Color
Black
Point Type
Bullet
Number of Markers
12
Series
Extreme
Marker Grade
General Use
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated

Description

Marker, Markers Brand SHARPIE, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.