
Black Permanent Marker, 2 PK
Mfr # 1919845
Zoro # G105298231
product price: $4.39
/pk 2, $2.20/eaSold in multiples of 6 for $26.34
Key Features
Ink Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1919845
Zoro #
G105298231
UPC #
71641084339
Country of Origin
United States
Details
Item
Permanent Marker
Ink Color
Black
Description
High-contrast ink resists fading from exposure to UV, rain, snow, and even mud. From the leading name in premium permanent markers, a fade-resistant marker that withstands extreme conditions. Bold, high-contrast colors resist fading when exposed to harsh UV rays, rain, snow and mud. Fine, durable tip delivers bold color and lines on most surfaces, including plastic, glass and wood. Ideal for sporting equipment, camping gear, playground toys, water bottles and more. Writes lines 0.9mm to 1.1 mm wide. Sharpie Extreme Permanent Markers, 2-Pack, Black.
- • Permanent marker
- • Black color
- • Fine tip type
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.