Black Permanent Marker, Fine Tip
Mfr # 2178497
Zoro # G2153227
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Ink Color
Black
Tip Size
Fine
Marker Tip
Fine
Marker Cap
Capped
Marker Ink Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178497
Zoro #
G2153227
UPC #
00071641144262
Country of Origin
China
Dimensions
Tip Size
Fine
Details
Item
Permanent Marker
Ink Color
Black
Marker Tip
Fine
Marker Cap
Capped
Marker Ink Color
Black
Waterproof
Waterproof
Standards
ACMI AP
Features
Permanent Ink
Barrel Type
Standard
Series
Sharpie(R) PRO
Number of Tips
Single
Pen Tip
1 mm
Package Type
Peggable Box
Number Included
1
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Not Included
Erasable
Non-Erasable
Number of Markers
1
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified
Washable
Non-Washable
Description
Permanent Marker, Black, Not Applicable, Marker Tip Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards ACMI AP, Markers Brand SHARPIE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.