This item is Discontinued.

Sharpie Chisel Tip Permanent Marker, Medium, Black, PK4 38264PP

Chisel Tip Permanent Marker, Medium, Black, PK4 (Discontinued)

  • Mfr # 38264PP
  • Zoro # G6069565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38264PP
Zoro #
G6069565
UPC #
71641382640
Country of Origin
United States

Dimensions

Tip Size
5.3 mm

Details

Item
Markers
Color
Black
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.21 lbs
Marker Grade
General Use

Description

Sharpie® Chisel Tip Permanent Marker, Medium, Black, 4/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.