Shop SHARPIE
See all product information
Create Account
Fine Point Markers, Assorted Colors, 24PK
- Mfr # 75846
- Zoro # G423723705
product price:Â
$
52.19
/pk of 24, $2.17/ea
Key Features
Includes
24 Markers
Size
7 in x 7 in x 1 in
Color
Assorted
Gauge Case Material
Plastic, Felt, Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75846
- Zoro #
- G423723705
- UPC #
- 071641758469
- Country of Origin
- United States
- Includes
- 24 Markers
- Color
- Assorted
- Gauge Case Material
- Plastic, Felt, Ink
Dimensions
- Size
- 7 in x 7 in x 1 in
Description
Sharpie : Permanent Markers, Fine Point, Assorted, 24/Set. Mark Whatever You Want with the original Sharpie. Permanent on most hard-to-mark surfaces so you can personalize or decorate a variety of things. 1.0mm tip for fine, bold marking. Pocket clip. Fast drying, fade and water-resistant ink. Assortment: Almond; Aqua; Berry; Black; Blue; Boysenberry; Brown; Green; Lilac; Lime; Magenta; Mint; Navy; Orange; Peach; Pink; Pink Lemonade; Purple; Red; Sky; Slate Gray; Tangerine; Turquoise; Yellow; Sky Blue; Color(s): Assorted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.