Fine Tip Permanent Marker, Fine Bullet Tip, Black, 5PK

  • Mfr # 30665

  • Zoro # G223332374


product price:  $9.55
/pk 5, $1.91/ea

Key Features

Tip Size
Fine
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Marker Grade
General Use
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30665
Zoro #
G223332374
UPC #
71641306653
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Permanent Marker
Color
Black
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Marker Grade
General Use
Marker Type
Permanent

Description

Bold to the max and permanent to the core, Sharpie Fine Tip Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has the iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold, fine point bullet tip built for jaw-dropping marks, these permanent markers ignite courageous self-expression.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.