Shop SHARPIE
See all product information
Create Account
Fine Tip Permanent Marker, Fine Bullet Tip, Black, PK12
Mfr # 30001
Zoro # G101847945
product price:Â $13.95
/pk 12, $1.16/eaKey Features
Tip Size
Fine
Color
Black
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Type
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30001
- Zoro #
- G101847945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tip Size
- Fine
Details
- Item
- Markers
- Color
- Black
- Marker Tip
- Bullet
- Standards
- ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Type
- Permanent
- Weight
- 0.28 lbs
- Marker Grade
- General Use
Description
Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.