Shop SHARPIE
See all product information
Create Account
Gold Fine Tip Paint Marker 1 pk
- Mfr # 1874888
- Zoro # G005298683
product price:
$
8.15
/ea
Key Features
Color
Gold
Tip Material
Metal
Tip Size
Fine
Ink Color
Gold
Features
Water Resistant Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1874888
- Zoro #
- G005298683
- UPC #
- 71641068728
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- Fine
Details
- Color
- Gold
- Item
- Paint Marker
- Tip Material
- Metal
- Ink Color
- Gold
- Features
- Water Resistant Ink
- Ink Type
- Oil Based
- Marker Point
- Fine
Description
Create eye-catching opaque and glossy text and designs with the Sharpie Oil-Based Paint Marker. Works well on virtually any surface, including metal, pottery, wood, rubber, glass, plastic, stone and more. The permanent oil-based paint is released by a valve for simple, fluid control. The nontoxic formula is safe for use by children and adults, so you can work on art projects with your little ones.
- • Quick drying oil based ink resists fading, smearing and water
- • Fine point lays down highly visible lines perfect for decorating windows
- • Permanent, nontoxic formula writes on most surfaces, including metal and glass
- •
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.