
Highlighter, Chisel Tip, Capped, 36 PK
Mfr # 1920938
Zoro # G514235759
product price: $24.35
/pk 36, $0.68/eaSold in multiples of 6 for $146.10
Key Features
Marker Tip
Chisel
Marker Cap
Capped
Marker Ink Color
Yellow
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1920938
Zoro #
G514235759
UPC #
00071641084575
Country of Origin
United States
Details
Item
Highlighter
Marker Tip
Chisel
Marker Cap
Capped
Marker Ink Color
Yellow
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Number of Markers
36
Refillable
Non-Refillable
Barrel Type
Standard
Metal Detectable
Not Metal Detectable
Toxicity
Non-Toxic
Features
Smear-Resistant Ink
Standards
ACMI AP
Ink Type
Standard
Description
SHARPIE TANK HLITR FL YELLOW, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.