Highlighter, Sharpie, Yellow, PK36
Mfr # 1920938
Zoro # G4178240
product price: $22.79
/pk 36, $0.63/eaSold in multiples of 6 for $136.74
Key Features
Ink Color
Fluorescent Yellow
Tip Size
Broad
Barrel Type
Tank Style
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1920938
Zoro #
G4178240
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Item
Highlighter
Ink Color
Fluorescent Yellow
Barrel Type
Tank Style
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified
Number of Markers
36
Highlighter Style
Round Tank
Highlighter Barrel Color
Yellow
Grip Type
Smooth
Irradiated
Non-Irradiated
Description
Highlighter, Package Quantity 36..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.