Shop SHARPIE
See all product information
Create Account
Highlighter, Standard, Assorted, PK12
- Mfr # 2157490
- Zoro # G409151386
product price:Â
$
13.59
/pk of 12, $1.13/ea
Key Features
Highlighter Tip Type
Chisel
Highlighter Style
Pen
Highlighter Ink Color Assortment
Blue; Cherry; Green; Iris; Lime Green; Marigold; Orange; Pink; Purple; Sapphire; Turquoise; Yellow
Highlighter Barrel Color
Assorted
Features
Pocket Clip Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2157490
- Zoro #
- G409151386
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Pocket Clip Included
Details
- Item
- Highlighter
- Highlighter Tip Type
- Chisel
- Highlighter Style
- Pen
- Highlighter Ink Color Assortment
- Blue; Cherry; Green; Iris; Lime Green; Marigold; Orange; Pink; Purple; Sapphire; Turquoise; Yellow
- Highlighter Barrel Color
- Assorted
- Features
- Pocket Clip Included
- Highlighter Barrel Color Assortment
- Blue; Cherry; Green; Iris; Lime Green; Marigold; Orange; Pink; Purple; Sapphire; Turquoise; Yellow
- Highlighter Ink Color
- Assorted
- Grip Type
- Smooth
- Marker Set Ink Colors
- Blue, Cherry, Green, Iris, Lime Green, Marigold, Orange, Pink, Purple, Sapphire, Turquoise, Yellow
- Barrel Type
- Pen Style
- Ink Type
- Standard
- Number of Markers
- 12
- Marker Tip
- Chisel
- X-Ray Detectable
- Not X-Ray Detectable
- Includes Pen Cushion
- Cushion Not Included
- Refillable
- Non-Refillable
- Marker Ink Color
- Assorted
- Marker Cap
- Capped
- Metal Detectable
- Not Metal Detectable
- Toxicity
- Toxic
Description
Highlighter, Barrel Type Pen Style, Assorted, Marker Set Ink Colors Blue, Cherry, Green, Iris, Lime Green, Marigold, Orange, Pink, Purple, Sapphire, Turquoise, Yellow, Capped, Chisel Marker Tip, Refillable Non-Refillable, Standards Not Applicable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.