Zoro Homepage

Liquid Paint Marker, Black, Fiber, PK12

  • Mfr # 35549

  • Zoro # G6553071


product price: $33.79
/pk 12, $2.82/ea

Key Features

Color
Black
Marking Tool Base Material
Paint
Standards
ACMI
Marking Tool Color Family
Blacks
Marking Tool Product Group
Paint Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35549
Zoro #
G6553071
UPC #
071641355491
Country of Origin
Viet Nam

Dimensions

Marking Tool Tip Size Group
Medium
Tip Size
Medium

Details

Item
Paint Marker
Color
Black
Marking Tool Base Material
Paint
Standards
ACMI
Marking Tool Color Family
Blacks
Marking Tool Product Group
Paint Markers
Marker Type
Permanent
Features
Water-Resistant
Max. Temp.
302 Degrees F
Min. Temp.
14 Degrees F
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Tip Shape
Bullet
Ink Color
Black
Actuation Type
Standard
Tip Material
Felt
Dry Time
Less than 2 min
Product Type
Liquid Paint Marker
Maximum Performance Temperature
302 Degrees F
Housing Material
Aluminum
Maximum Application Temperature
302 Degrees F
Specialty Environment or Surface Conditions
Low VOC
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Minimum Performance Temperature
14 Degrees F
Pigment Base Type
Water
Pigment Color
Black
Paint Marker Format
Marker
Minimum Application Temperature
14 Degrees F
Pigment Permanence
Permanent
Marking Tip Shape
Bullet
Removal Method
Water
Housing Attachment Style
Cap Clip
Tip Protection Type
Cap
Pigment Material
Paint

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.