Sharpie

Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12


original price: $21.15
6% off
new price: $19.69
/pk 12, $1.64/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Pocket Clip
  • Weight 0.361 lbs
  • Color Fluorescent Green
  • Standards ACMI AP Non-Toxic Certified
  • Highlighter Style Pen
See all product information

Product Information

Details

Item Highlighters
Features Pocket Clip
Weight 0.361 lbs
Color Fluorescent Green
Standards ACMI AP Non-Toxic Certified
Highlighter Style Pen
Grip Type Smooth
Highlighter Barrel Color Green/Black/Clear
Highlighter Tip Type Chisel

Description

Sharpie® Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.