Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharpie Magnum Permanent Marker, Broad Chisel Tip, Blue 44003

Magnum Permanent Marker, Broad Chisel Tip, Blue (Discontinued)

  • Mfr # 44003
  • Zoro # G901848012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44003
Zoro #
G901848012
UPC #
71641440036
Country of Origin
United States

Dimensions

Tip Size
Broad

Details

Item
Markers
Color
Blue
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Series
Magnum®
Marker Type
Permanent
Weight
0.115 lbs
Marker Series
Magnum®
Marker Grade
Industrial Grade

Description

Sharpie Magnum Chisel Tip Permanent Markers feature durable chisel tips made for industrial-strength marking jobs. This permanent marker writes on most surfaces including wet and oily surfaces. The durable plastic barrel withstands heavy use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.