Marker, Assorted, Capped, PK12

  • Mfr # 2196905
  • Zoro # G212929219
product price: 
$
29.15
/pk of 12, $2.43/ea

Key Features

Color
Black; Blue; Emerald Green; Gray; Green; Orange; Pink; Purple; Red; Turquoise; White; Yellow
Tip Size
Medium
Marker Tip
Bullet
Standards
ASTM D-4236
Age Recommendation
Ages 12 and Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2196905
Zoro #
G212929219
UPC #
-
Country of Origin
China
Color
Black; Blue; Emerald Green; Gray; Green; Orange; Pink; Purple; Red; Turquoise; White; Yellow
Marker Tip
Bullet
Standards
ASTM D-4236
Age Recommendation
Ages 12 and Up
Marker Grade
General Use
Marker Ink Type
Permanent
Package Type
Classroom Set
Cleanroom Standard
Not Cleanroom Certified
Toxicity
Non-Toxic
Irradiated
Non-Irradiated
Erasable
Non-Erasable
Barrel Type
Pen Style
Waterproof
Waterproof
Number of Markers
12
X-Ray Detectable
Not X-Ray Detectable
Washable
Non-Washable
Features
Permanent Ink
Marker Ink Color
Assorted
Number Included
12
Item
Marker
Marker Set Ink Colors
Black, Blue, Emerald Green, Gray, Green, Orange, Pink, Purple, Red, Turquoise, White, Yellow
Number of Tips
Single
Includes Pen Cushion
Cushion Not Included
Metal Detectable
Not Metal Detectable
Marker Cap
Capped

Dimensions

Tip Size
Medium
Fits Chest Size
Permanent Ink

Description

Bring your artistic vision to life with Sharpie Creative Markers! These acrylic markers feature stunning paint-like ink that glides across the page with the control of a marker. The water-based ink won't bleed through paper, so your work stays clean. The bright color markers create vibrant marks on light and dark surfaces and boldly mark on paper, metal, wood, ceramic, glass, rock and canvas. The colors beautifully layer to add dimension to your work. What's more, there's no need to prime these brush tip markers-simply uncap and go!


  • Creative markers with a paint-like ink that won't bleed through paper.
  • Colors pop on light and dark surfaces; boldly mark on paper, metal, wood, ceramic, glass, rock, and canvas.
  • No priming requiredsimply uncap and go!
  • Colors that beautifully layer.
  • For best results, store markers horizontally.

Ratings & reviews